Shop All Round Slings
Dayton
Round Sling, Endless, 10 ft., 21,200 lb.
Mfr # 2MJP8
Zoro # G1816875
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Product Information
- Brand Dayton
- MFR # 2MJP8
- Zoro # G1816875
- UPC # 190735225653
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 10 ft |
Width Under Load | 3 in |
Diameter | 1 3/4 in |
Length | 10 ft. |
Body Diameter | 1 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 3 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY 0.75 in. Stainless Steel Bow Shackle, 2PK (LA3664277)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 20BF, Type: Medium Duty (DG20)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 13200 lb Cap (EN150X14)
- CALDWELL Beam Flange Clamp, Manual, 5 Tons (BFC-5)
- DAYTON Round Sling, Endless, 8 ft., 21,200 lb. (2MJP7)
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- DAYTON Round Sling, Endless, 6 ft., 21,200 lb. (2MJP6)
- DAYTON Round Sling, Endless, 10 ft., 13,200 lb. (2MJP3)
- DAYTON Round Sling, Endless, 12 ft., 5300 lb. (2MJN1)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 13,200 lb. (EN150X8)
- Dayton Round Slings