Shop All Push Button Accessories
Dayton
Round Legend Insert, Close
Mfr # 32J080
Zoro # G2801395
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 20C804, 20C807
- Legend Close
- Color Black
- Product Type Round Legend Insert
- Compatible Product Type Pendant Control Stations
Product Information
- Brand Dayton
- MFR # 32J080
- Zoro # G2801395
- UPC # 190735258057
- Country of Origin China
- Category Push Button Accessories
Details
Item | Round Legend Insert |
For Use With | 20C804, 20C807 |
Legend | Close |
Color | Black |
Product Type | Round Legend Insert |
Compatible Product Type | Pendant Control Stations |
Description
Round Legend Insert, For Use With 20C804, 20C807, Legend Close, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L, 3/16" W, natural Plastic Marking Cable Tie, Basic Material: Nylon (B4M2S-TL)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- LVGP Transformer 45KVA 480 to 240 Delta/120LT (G045K6QJ9B02)
- DAYTON Strain Relief Connector (32J074)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- Dayton Push Button Accessories