Shop All Rotary Pumps
Dayton
Rotary Pump, Close, 125psi, 3.5Lift, 1HP
Mfr # 41TK15
Zoro # G2576968
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 hp
- Voltage 230/460
- Height (In.) 8.75 in
- Temp. Range 32 Degrees to 280 Degrees F
Product Information
- Brand Dayton
- MFR # 41TK15
- Zoro # G2576968
- UPC # 00194484255596
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Height (In.) | 8.75 in |
Width (In.) | 11 in |
Port Size (In.) | 3/8 in |
Length (In.) | 22.75 in |
Overall Height | 8.8 in |
Overall Length | 22.8 in |
Overall Width | 11 in |
Manufacturer Warranty Length | 1 yr |
Media Intake Connection Size | 3/8 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 3/8 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 3.5 ft, Flow Rate - Maximum 4.8 gpm, Seal Type Mechanical, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 3/8 In (D3231B5011A)
- BELL & GOSSETT Gasket, For 4RD15, 5YN73 (P57700)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1001000 CcMin Air (RMA-13-SSV)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHR2)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK19)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHC4)
- PROCON Pump, Rotary Vane, Brass (111A060F11CA 250)
- Dayton Rotary Pumps