Shop All Rotary Pumps
Dayton
Rotary Pump, 125psi, Cst Irn, 1-1/2HP
Mfr # 41TK18
Zoro # G2576977
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 1/2 hp
- Voltage 230/460
- Amps 4.4/2.2
- Suction Lift (Ft.) 12.3 ft
Product Information
- Brand Dayton
- MFR # 41TK18
- Zoro # G2576977
- UPC # 00194484255626
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Port Size (In.) | 1/2 in |
Height (In.) | 23.25 in |
Length (In.) | 8.25 in |
Width (In.) | 12.8 in |
Overall Height | 23.3 in |
Overall Width | 12.8 in |
Overall Length | 8.3 in |
Manufacturer Warranty Length | 1 yr |
Media Intake Connection Size | 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Three, Nameplate Voltage 230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1/2 in, Gear Design Spur, Gear Material Steel, Suction Lift -Maximum 12.3 ft, Flow Rate - Maximum 10.8 gpm, Seal Type Mechanical, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- DAYTON Bronze 1-1/2 HP Centrifugal Pump 208-230/460V (2ZXA4)
- DAYTON Hand Drum Pump, Lever, PVDF, 1In OD (5XA55)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 300 psi (1AV-3/4"-5/64)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHN7)
- DAYTON Rotary Pump, 125psi, Cast Iron, 1-1/2HP (41TK10)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC1)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHR1)
- DAYTON Rotary Pump, Close, 125psi, 3.5Lift, 1HP (41TK15)
- DAYTON Rotary Pump, Close, 125psi, Bronze, 3HP (41TK22)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass, 70 Mesh (PA 101X)
- Dayton Rotary Pumps