Shop All Rotary Pumps
Dayton
Rotary Pump, 125psi, 12.3Lift, 1-1/2HP
Mfr # 41TK12
Zoro # G2576959
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Close Coupled
- HP 1 1/2 hp
- Voltage 115/230
- Relief Valve No
- Body Material 316 Stainless Steel
Product Information
- Brand Dayton
- MFR # 41TK12
- Zoro # G2576959
- UPC # 00194484255565
- Country of Origin Multiple
- Category Rotary Pumps
Dimensions
Port Size (In.) | 1/2 in |
Length (In.) | 22.5 in |
Width (In.) | 11 in |
Height (In.) | 8.25 in |
Overall Height | 8.3 in |
Overall Width | 11 in |
Overall Length | 22.5 in |
Manufacturer Warranty Length | 1 yr |
Media Intake Connection Size | 1/2 in |
Description
Rotary Gear Pump, Operating Pressure - Maximum 125 psi, Viscosity - Maximum 500 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 1/2 hp, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 280 Degrees F, Media Intake Connection Size 1/2 in, Gear Design Spur, Gear Material Fortron PPS, Suction Lift -Maximum 12.3 ft, Flow Rate - Maximum 10.8 gpm, Seal Type Mechanical, Seal Material Viton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASONICS Flow Meter, Ultrasonic (DXNP-AES-NN)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- GEORG FISCHER SIGNET Panel Mount LCD Indicating Transmitter (3-9900-1P)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-LF)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHP8)
- DAYTON Rotary Pump, 1Phase, 125psi, 1-1/2HP (41TK11)
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK19)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHN8)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass, Bypass (PA 801F)
- Dayton Rotary Pumps