Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/8 In., 3/4 HP
Mfr # 4KHC6
Zoro # G2838376
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Close Coupled
- Pump Body Material Cast Iron
- Port Size 3/8 in
- Recommended Motor HP 1 1/2 hp
Product Information
- Brand Dayton
- MFR # 4KHC6
- Zoro # G2838376
- UPC # 190735327760
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/8 in |
Shaft Dia. | 0.625 in |
Width | 5 5/8 in |
Length | 10 1/2 in |
Height | 5 5/8 in |
Overall Height | 5.6 in |
Overall Width | 5.6 in |
Overall Length | 10.5 in |
Connection Size | 3/8 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 7.9 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 6.5 gpm, Seal Type Mechanical, Seal Material Carbon, Ceramic, Stainless Steel, Viton, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Repair Kit, Air, 1/4 In Nonmetallic Pump (476.129.000)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi (M4035)
- SIGNET Paddlewheel Flowmeter (P51530-P1)
- BELL & GOSSETT Impeller, In-Line, Bronze, 5-1/4" OD (p58541)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHK3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHJ6)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHJ8)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- FLINT & WALLING Pump Head, 360 ft. Max. Head (4F27S20)
- Dayton Pump Heads