Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/8 In., 1/3 HP
Mfr # 4KHH3
Zoro # G1331276
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 3/8 in
- Recommended Motor HP 1 1/2 hp
Product Information
- Brand Dayton
- MFR # 4KHH3
- Zoro # G1331276
- UPC # 190735328071
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/8 in |
Length | 6 1/2 in |
Width | 3 5/8 in |
Height | 4 in |
Shaft Dia. | 0.625 in |
Shaft Height | 2.625 in |
Overall Height | 4 in |
Overall Length | 6.5 in |
Overall Width | 3.8 in |
Connection Size | 3/8 in |
Shaft Length | 2 5/8 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 7.9 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 6.5 gpm, Seal Type Packing, Shaft Length 2 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Dolly Asm, 640058-2 (640058-2)
- DWYER INSTRUMENTS Flowmeter, Range 2-2 Scfh Air (VFA-2-BV)
- GRUNDFOS Pump, MTR8-10/3-1 A-WB-A-HUUV Multistage Coolant Condensate Pump, 1 1/4" NPT(F) Connection, Basic (98921220)
- APACHE EPDM Pin Lug Gasket, 3" (43081314)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHF6)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- DAYTON Pump Head, 1/3 HP, 3/4 x 1/2 In. (4JMY1)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH9)
- DAYTON Discharge Head (PPTNYA93G)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, SS (10X669)
- STENNER #7 Pump Tube PK2 (UCCP207)
- Dayton Pump Heads