Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/8 In., 1/3 HP
Mfr # 4KHG6
Zoro # G3202656
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 3/8 in
- Recommended Motor HP 1 hp
Product Information
- Brand Dayton
- MFR # 4KHG6
- Zoro # G3202656
- UPC # 190735328019
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/8 in |
Height | 4 in |
Shaft Dia. | 0.63 in |
Width | 3 5/8 in |
Shaft Height | 2.625 in |
Length | 6 5/8 in |
Overall Length | 6.6 in |
Overall Height | 4 in |
Overall Width | 3.8 in |
Connection Size | 3/8 in |
Shaft Outer Diameter | 5/8 in |
Shaft Length | 2 5/8 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 7.9 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/8 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 6.5 gpm, Seal Type Packing, Shaft Length 2 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Pump, Close, 125psi, 1-1/2HP (41TK09)
- LITTLE GIANT PUMP 1/200 HP PP Submersible Magnetic Drive Pump 115V 1/2" OD (588205)
- PULSAFEEDER Vlv Inj, Pvc/Vtn/C .50T (J41714)
- TERA PUMP Ethanol/Methanol Battery Powered Fuel Transfer Pump (TRFA01-XL-CH)
- DAYTON Pump Head, 2 HP, 2x 1 1/2 In. (4JMY6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH8)
- DAYTON Discharge Head (PPTNXZ03G)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ9)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- Dayton Pump Heads