Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/4 In., 3/4 HP
Mfr # 4KHF5
Zoro # G1356862
original price:
$604.33
18% off
new price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Bronze
- Port Size 3/4 in
- Recommended Motor HP 1 1/2 hp
Product Information
- Brand Dayton
- MFR # 4KHF5
- Zoro # G1356862
- UPC # 190735327913
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/4 in |
Shaft Height | 2.625 in |
Shaft Dia. | 0.625 in |
Width | 3 1/2 in |
Length | 10 3/8 in |
Height | 3 3/4 in |
Overall Width | 3.6 in |
Overall Length | 10.4 in |
Overall Height | 3.8 in |
Shaft Length | 2 5/8 in |
Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 3/4 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Mechanical, Shaft Length 2 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump Repair Kit (637140-D2)
- FILL-RITE Hose Swivel, Aluminum, 3/4 In NPT, 50 psi (S075H1314)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 5.0 GPM (5850-114E-SB)
- GRUNDFOS Alpha 115V 1/20 HP Circulator Pump (92603115)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHG6)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHK5)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH7)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- Dayton Pump Heads