Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 3/4 In., 1 HP
Mfr # 4KHH5
Zoro # G1087353
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Bronze
- Port Size 3/4 in
- Recommended Motor HP 2 hp
Product Information
- Brand Dayton
- MFR # 4KHH5
- Zoro # G1087353
- UPC # 190735328095
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 3/4 in |
Width | 4 in |
Shaft Height | 3.5625 in |
Height | 5 1/4 in |
Shaft Dia. | 0.625 in |
Length | 7 1/2 in |
Overall Width | 4 in |
Overall Height | 5.3 in |
Overall Length | 7 in |
Shaft Length | 3 5/8 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 3/4 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 15.2 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 2 hp, Connection Size 3/4 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 19.8 gpm, Seal Type Packing, Shaft Length 3 5/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 3/4 (2ZWX5)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-1-S)
- FILL-RITE Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in MNPT Inlet (RD812NP)
- DAYTON Bronze 3/4 HP Centrifugal Pump 208-230/460V (2ZWZ9)
- DAYTON Pump Head, 1 HP, 1 1/2 x 1 1/4 In. (4JMY4)
- DAYTON Gear Pump Head, NSF Listed (6DHH7)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHK2)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHG7)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP1)
- MAYHEW STEEL PRODUCTS MAGNET PMG02 14# SWIV HEAD w/SS (MY17830)
- Dayton Pump Heads