Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1/4 In., 1/6 HP
Mfr # 4KHK1
Zoro # G1384817
original price:
$193.45
18% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 1/4 in
- Recommended Motor HP 1/3 hp
Product Information
- Brand Dayton
- MFR # 4KHK1
- Zoro # G1384817
- UPC # 190735328231
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1/4 in |
Shaft Height | 1.875 in |
Width | 2 3/8 in |
Shaft Dia. | 0.5 in |
Length | 5 3/8 in |
Height | 2 3/4 in |
Overall Length | 5.4 in |
Overall Width | 2.5 in |
Overall Height | 2.8 in |
Shaft Length | 1 7/8 in |
Connection Size | 1/4 in |
Shaft Outer Diameter | 1/2 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 2.5 ft, Operating Pressure - Maximum 100 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1/3 hp, Connection Size 1/4 in, Connection Type NPT, Shaft Outer Diameter 1/2 in, Flow Rate @ 100 psi 1.9 gpm, Seal Type Packing, Shaft Length 1 7/8 in, Seal Material Kevlar, PTFE, Gear Design Spur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Pump, Close, 125psi, Cast Iron, 3HP (41TK21)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW92)
- LITTLE GIANT PUMP Pump, Coolant, Plastic (541005)
- FIMCO On Demand 12V Sprayer Pumps (SP006J)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHH2)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHG9)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHK3)
- DAYTON Rotary Gear Pump Head, 3/8 In., 3/4 HP (4KHC6)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHH1)
- Dayton Pump Heads