Shop All Rotary Pumps
Dayton
Rotary Gear Pump Head, 1/2 In., 3/4 HP
Mfr # 4KHN8
Zoro # G1296592
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2 in
- Shaft Dia. 0.625 in
- HP @ 50 PSI 1 hp
- Temp. Range 32 Degrees to 280 Degrees F
- O-Ring Material Viton
Product Information
- Brand Dayton
- MFR # 4KHN8
- Zoro # G1296592
- UPC # 190735328453
- Country of Origin India
- Category Rotary Pumps
Dimensions
Port Size | 1/2 in |
Shaft Dia. | 0.625 in |
Length | 12 in |
Width | 5 3/4 in |
Height | 5 3/4 in |
Overall Width | 5.8 in |
Overall Length | 12 in |
Overall Height | 5.8 in |
Shaft Outer Diameter | 5/8 in |
Connection Size | 1/2 in |
Description
Rotary Gear Pump Head, Body Material 316 Stainless Steel, Compatible Motor Frame 56C, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 12.3 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 1 1/2 hp, Connection Size 1/2 in, Connection Type NPT, Shaft Outer Diameter 5/8 in, Flow Rate @ 100 psi 10.2 gpm, Seal Type Mechanical, Shaft Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit, Major Valve Svc (67089-1)
- PROCON Pump, Rotary Vane, SS (113A140F31BA 250)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAP-V01C)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection (179263LF)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP (4KHP8)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ1)
- DAYTON Rotary Pump, 7.9Lift, 125psi, 1-1/2HP (41TK16)
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- DAYTON Rotary Pump, 3Phase, 125psi, Cst Iron, 1HP (41TK13)
- DAYTON Rotary Gear Pump Head, 1 In., 3 HP (4KHN9)
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, Brass, Bypass (PA 601)
- Dayton Rotary Pumps