Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1 In., 1 1/2 HP
Mfr # 4KHG2
Zoro # G3190914
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 1 in
- Recommended Motor HP 3 hp
Product Information
- Brand Dayton
- MFR # 4KHG2
- Zoro # G3190914
- UPC # 190735327975
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1 in |
Shaft Dia. | 0.75 in |
Shaft Height | 3.5625 in |
Length | 11 5/8 in |
Height | 5 1/8 in |
Width | 4 in |
Overall Height | 5.1 in |
Overall Length | 11.6 in |
Overall Width | 4 in |
Shaft Length | 3 5/8 in |
Connection Size | 1 in |
Shaft Outer Diameter | 3/4 in |
Description
Rotary Gear Pump Head, Body Material Cast Iron, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 15.2 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 280 Degrees F, Operating Temperature - Minimum 32 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 3/4 in, Flow Rate @ 100 psi 19.8 gpm, Seal Type Mechanical, Shaft Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, HP Req 1, Polypropylene (2YEU9)
- LEGEND VALVE 1-1/2" HEAVY DUTY NO HUB COUP (303-417)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB76)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 8 Stage (95831520)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHG1)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHG4)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Centrifugal Pump Head, 5 HP, Bronze (10X668)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHK5)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHH4)
- Dayton Pump Heads