Shop All Pump Heads
Dayton
Rotary Gear Pump Head, 1 In., 1 1/2 HP
Mfr # 4KHF6
Zoro # G2125785
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Bronze
- Port Size 1 in
- Recommended Motor HP 3 hp
Product Information
- Brand Dayton
- MFR # 4KHF6
- Zoro # G2125785
- UPC # 190735327920
- Country of Origin India
- Category Pump Heads
Dimensions
Port Size | 1 in |
Length | 11 5/8 in |
Shaft Dia. | 0.75 in |
Height | 5 1/8 in |
Width | 4 in |
Shaft Height | 3.5625 in |
Overall Length | 11.6 in |
Overall Height | 5.1 in |
Overall Width | 4 in |
Shaft Length | 3 5/8 in |
Shaft Outer Diameter | 3/4 in |
Connection Size | 1 in |
Description
Rotary Gear Pump Head, Body Material Bronze, Compatible Motor Frame Not Applicable, Viscosity - Maximum 550 SUS, Suction Lift - Maximum 15.2 ft, Operating Pressure - Maximum 125 psi, Operating Temperature - Maximum 210 Degrees F, Operating Temperature - Minimum -20 Degrees F, Required Horsepower 3 hp, Connection Size 1 in, Connection Type NPT, Shaft Outer Diameter 3/4 in, Flow Rate @ 100 psi 19.8 gpm, Seal Type Mechanical, Shaft Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hand Drum Pump, Piston, 3 gpm@120 strokes (F65801)
- DAYTON Cartridge, Filter (4RK79)
- DWYER INSTRUMENTS Stainless Steel 50-500 Flowmet (RMA-12-SSV)
- DWYER INSTRUMENTS Flowmeter, 065 Lpm Air (VFA-23)
- DAYTON Pump Head, 1 1/2 HP, 1 1/2 x 1 1/4 In. (4JMY5)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC7)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHG6)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHH3)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHJ4)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- CHEMSTEEL Rotary Gear Pedestal Pump, GPM 10.5 (S41716CA)
- Dayton Pump Heads