Shop All Room Air Conditioner Motors
Dayton
Room Air Cond Mtr, PSC, OAO, 1050 RPM
Mfr # 5WJC0
Zoro # G3314087
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/10
- RPM Range 1,001-1,100
- No. of Speeds 4
- Voltage 115V AC
Product Information
- Brand Dayton
- MFR # 5WJC0
- Zoro # G3314087
- UPC # 190735354377
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 3/8 in |
Length Less Shaft | 4 5/8 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 10 1/2 in |
Stud Size | #8-32 UNC x 1 in |
Lead Length | 59 in |
Bolt Circle Dia. | 4 7/16 in |
Body Dia. | 5 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 1.62 A, 42Y Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 59 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 122.6 in. OC (BB118)
- DYNABRADE Guide (40366)
- RULAND Acme Threaded Collar, 3/8"x12,303 SS, OD 7/8" (ATCL-6-12-SS)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC1)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJA7)
- DAYTON Room Air Conditioner Motor, 1/8 HP, 60Hz (45EX58)
- DAYTON Room Air Conditioner Motor, 1/6 HP, 60 Hz (45EX59)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC2)
- DAYTON Room Air Conditioner Motor, 1/10 HP, 60 Hz (45EX57)
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO (C662)
- Dayton HVAC Motors