Shop All Belt Drive Axial Upblast Exhaust Ventilators
Dayton
Roof Vent, 48 In, w/ 3 HP Drive Pkg
Mfr # 7M7V4
Zoro # G3207976
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,331.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 57 1/2 in x 57 1/2 in
- Blade Dia. 48 in
- Voltage - Roof Ventilators 208V AC/230V AC/460V AC
Product Information
- Brand Dayton
- MFR # 7M7V4
- Zoro # G3207976
- Country of Origin Multiple
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 57 1/2 in x 57 1/2 in |
Blade Dia. | 48 in |
Shaft Dia. Sheave End (In.) | 1.25 in |
Shaft Dia. Propeller End (In.) | 1.25 in |
Base Width (In.) | 57-1/2 |
Base Height (In.) | 1.75 in |
Overall Height (In.) | 71.8333 in |
Base Length (In.) | 57-1/2 |
Overall Dia. (In.) | 56 in |
Base Square Size - Roof Ventilators | 57-1/2" x 57-1/2" |
Overall Depth | 57 1/2 in |
Overall Height | 71 3/4 in |
Housing Length | 56 in |
Housing Width | 56 in |
Propeller Shaft Diameter | 1 3/4 in |
Overall Diameter | 56 in |
Base Length | 57 1/2 in |
Blade Diameter | 48 in |
Base Height | 1 3/4 in |
Overall Width | 74 in |
Base Width | 57 1/2 in |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 57 1/2 in, Base Width 57 1/2 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 48 in, For Air Type Emergency Smoke, Maximum Static Pressure 3/8 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Filter Assembly (2155000500)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 100 Feet (RFRB-0250-100)
- CRESCENT NICHOLSON Steam Trap, 450 psi, 400F, 3 In. L (N450-S4D92A0)
- CADET HEATR BASEB 500W 30"" WHT (09950)
- DAYTON Roof Vent, 48 In, w/ 5 HP Drive Pkg (7M7V5)
- DAYTON Exhaust Vent, 36 In (7A878)
- DAYTON Exhaust Vent, 24 In (7A891)
- DAYTON Exh Vent w/ Drive Pkg, 208-230/460 V (7HZ41)
- DAYTON Exhaust Vent, 30 In (7A858)
- DAYTON Roof Vent, 48 In, w/ 2 HP Drive Pkg (7M7V3)
- DAYTON Exhaust Vent, 48 In (7A886)
- Dayton Belt Drive Axial Upblast Exhaust Ventilators