Shop All Non-Ventilated Roof Curbs
Dayton
Roof Curb, Fixed, 12 In H, 15 1/2 In O D
Mfr # 5EFJ2
Zoro # G2795432
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 15 1/2 in
- Curb Square I.D. (In.) 12 1/2 in
- Damper Size (In.) 9 1/2 x 9 1/2
Product Information
- Brand Dayton
- MFR # 5EFJ2
- Zoro # G2795432
- UPC # 190735343517
- Country of Origin United States
- Category Non-Ventilated Roof Curbs
Dimensions
Curb Height (In.) | 12 in |
Damper Size (In.) | 9 1/2 x 9 1/2 |
Flashing Flange Width | 2 in |
Curb Inside Width | 12 1/2 in |
Overall Dimensions H x L x W | 15 1/2 in |
Curb Outside Dimensions | 15 1/2 in x 15 1/2 in |
Damper Tray Size | 9 1/2 in x 9 1/2 in |
Curb Outside Length | 15 1/2 in |
Overall Width | 15 1/2 in |
Overall H x W | 15 1/2 in |
Curb Height | 12 in |
Overall W x L | 15 1/2 in |
Curb Outside Width | 15 1/2 in |
Curb Inside Length | 12.5 |
For Fan Base Size | 17 in |
Curb Inside Dimensions | 12.5 x 12 1/2 in |
Description
Roof Curb, For Fan Base Size 17 in, Curb Height 12 in, Curb Inside Width 12 1/2 in, Curb Outside Width 15 1/2 in, Material Steel, Standards UL 705, For Use With 17 in square base, Adjustability Fixed, Ventilation Type Nonventilated, Application General Exhaust, Curb Inside Length 12.5, Curb Outside Length 15 1/2 in, Curb Shape Square, Damper Tray Size 9 1/2 in x 9 1/2 in, Features Flashing Flange, One Welded Corner, Wood Nailer, Finish Galvanized, Flashing Flange Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- AIR HANDLER 16 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU8)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT94)
- JB INDUSTRIES Valve Core Removal Tool (A32525SVT)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 55 1/2 In (3AZJ7)
- DAYTON Roof Curb, Fixed, 12 In H, 17 1/2 In OD (2RB75)
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD (2RB78)
- DAYTON Roof Curb, Adustable Width (2ZV82)
- DAYTON Roof Curb, Fixed, 12 In H, 62 1/2 In OD (2RB83)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In (3FLT5)
- DAYTON Roof Curb, Adustable Width (2ZV83)
- Dayton Non-Ventilated Roof Curbs