Shop All Vent Caps
Dayton
Roof Cap, 4 in. Fits Duct Size, Aluminum
Mfr # 45PE70
Zoro # G3957838
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Height (In.) 4 13/32 in
- Cap Width (In.) 5 1/4 in
- Material Steel
- Finish Epoxy
- Overall Length 11 in
Product Information
Dimensions
Cap Height (In.) | 4 13/32 in |
Cap Width (In.) | 5 1/4 in |
Overall Length | 11 in |
Fits Duct Size (In.) | 4 in Round |
Flange Size (In.) | 9-1/4 in x 11-3/64 in |
Rough-In Dimensions | 4-1/2 in Round |
Overall Width | 9 1/4 in |
For Nominal Duct Diameter | 4 in |
Overall Height | 4 3/8 in |
Description
Roof Cap, For Nominal Duct Diameter 4 in, Gas Appliance Category Not Applicable, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter Not Applicable, Material Steel, Overall Length 11 in, Product Type Roof Cap, Inside Diameter Not Applicable, Material Thickness 25 ga, Weight 1.46 lb, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating Not Applicable, Seal Material Nitrile, Standards Not Applicable, Finish Epoxy, Color Black, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL INDUSTRIAL CONTROLS Pressure Switch95-125N. (69JF7)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/12 HP, 277V, 1 Phase PSC (70556326)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Exhaust Fan, 12 In, Ring Mount (12U120)
- DAYTON Cap, Vent, 5 In (3TZ73)
- DAYTON Roof Cap, For Duct Width 10 1/4 in, Steel (45PE68)
- DAYTON Wall Cap, 8 in. Fits Duct Size, Aluminum (45PE73)
- DAYTON Cap, Vent, 6 In (3TZ74)
- DAYTON Cap, Vent, 4 In (3TZ72)
- DAYTON Wall Cap, 3 or 4 in. Fits Duct Size (45PE71)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003774)
- Dayton Vent Caps