Shop All Roller Chains
Dayton
Roller Chain, Riveted, 50 ANSI, 100 ft.
Mfr # 2YDX8
Zoro # G2472775
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 50
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 5/8 in
Product Information
- Brand Dayton
- MFR # 2YDX8
- Zoro # G2472775
- UPC # 190735237618
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 50 |
Chain Length | 100 ft |
Chain Overall Width | 0.86 in |
Chain Roller Dia. | 0.4 in |
Roller Bushing Width | 0.375 in |
Chain Size - Sprockets | 50 |
Length | 100 ft. |
Overall Width | 0.851" |
Pin Length | 0.86 in |
Hole Dia. | 0.199" |
Roller Dia. | 0.400" |
Roller Link Plate Height | 0.594 in |
Inside Pin Dia. | 0.2 in |
ANSI Chain Size | 50 |
Outside Pin Dia. | 0.2 in |
Roller Diameter | 13/32 in |
Pin Outside Diameter | 0.2 in |
Inside Width | 0.375 in |
Overall Length | 100 ft |
Plate Height | 0.594 in |
Pin Hole Diameter | 0.2 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 50, Chain Overall Width 0.86 in, Roller Diameter 13/32 in, Tensile Strength 4,880 lbf, Pitch 5/8 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.375 in, Series Standard Riveted, Working Load Limit 1,430 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.2 in, Pin Outside Diameter 0.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FJX (6402-12-12)
- D&D Timing Belt, 5M, 15 x 825mm PL, T165 (825-5M-15)
- REELCRAFT Reelcraft, Cord Reel, 35 ft., 10AWG/3Cond, 30AMP (L 5000)
- FAFNIR Ball Bearings, #W307PP (W307PP)
- DAYTON Roller Chain, Riveted, 80-2 ANSI, 10 ft. (2YDY9)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- DAYTON Roller Chain, Riveted, 40NP ANSI, 10 ft. (2YDZ2)
- DAYTON Roller Chain, Conveyor, C2060H ANSI, 10 ft. (2YDY3)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- TSUBAKI Roller Chain, Riveted, 60-2 ANSI, 10 ft. (60-2RIV)
- Dayton Roller Chains