Shop All Roller Chains
Dayton
Roller Chain, Riveted, 41 ANSI, 100 ft.
Mfr # 2YDX7
Zoro # G2919131
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 41
- Chain Length 100 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1/2 in
Product Information
- Brand Dayton
- MFR # 2YDX7
- Zoro # G2919131
- UPC # 190735237601
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 41 |
Chain Length | 100 ft |
Chain Overall Width | 0.59 in |
Chain Roller Dia. | 0.306 in |
Roller Bushing Width | 0.25 in |
Outside Pin Dia. | 0.141 in |
Overall Width | 0.587" |
Inside Pin Dia. | 0.141 in |
Roller Link Plate Height | 0.39 in |
Roller Dia. | 0.306" |
Hole Dia. | 0.140" |
Pin Length | 0.59 in |
ANSI Chain Size | 41 |
Chain Size - Sprockets | 41 |
Length | 100 ft. |
Plate Height | 0.39 in |
Overall Length | 100 ft |
Inside Width | 0.25 in |
Pin Hole Diameter | 0.141 in |
Pin Outside Diameter | 0.141 in |
Roller Diameter | 5/16 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 100 ft, Material Steel, Chain Number 41, Chain Overall Width 0.59 in, Roller Diameter 5/16 in, Tensile Strength 1,500 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.25 in, Series Standard Riveted, Working Load Limit 470 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.141 in, Pin Outside Diameter 0.141 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator, 11.76 In. H, 3.24 In. W (07E44B18AC)
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (BH4-61)
- DAYTON Roller Chain, Conveyor, C2080H ANSI, 10 ft. (2YDY4)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- DAYTON Roller Chain, Riveted, 50SS ANSI, 10 ft. (2YDZ6)
- DAYTON Roller Chain, Riveted, 40 ANSI, 100 ft. (2YDX6)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- US TSUBAKI Rs10B Conn Link Sc Type (RS10BCL)
- Dayton Roller Chains