Shop All Roller Chains
Dayton
Roller Chain, Riveted, 40NP ANSI, 10 ft.
Mfr # 2YDZ2
Zoro # G1291936
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 40
- Chain Length 10 ft
- Chain Material Nickel Plated Steel
- Industry Chain Pitch 1/2 in
Product Information
- Brand Dayton
- MFR # 2YDZ2
- Zoro # G1291936
- UPC # 190735237731
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 40 |
Chain Length | 10 ft |
Chain Overall Width | 0.7 in |
Chain Roller Dia. | 0.312 in |
Roller Bushing Width | 0.312 in |
Length | 10 ft. |
Pin Length | 0.7 in |
Hole Dia. | 0.155" |
Roller Dia. | 0.851" |
ANSI Chain Size | 40NP |
Roller Link Plate Height | 0.475 in |
Inside Pin Dia. | 0.155 in |
Chain Size - Sprockets | 40 |
Outside Pin Dia. | 0.155 in |
Overall Width | 0.695" |
Pin Outside Diameter | 0.155 in |
Plate Height | 0.475 in |
Overall Length | 10 ft |
Pin Hole Diameter | 0.155 in |
Roller Diameter | 5/16 in |
Inside Width | 0.312 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 40, Chain Overall Width 0.7 in, Roller Diameter 5/16 in, Tensile Strength 2,481 lbf, Pitch 1/2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.312 in, Series Standard Riveted, Working Load Limit 648 lb, Finish Nickel Plated, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.155 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 55" (AX55)
- LDI INDUSTRIES Precision Metering Pump, Motor, 2 Feed (PMP200-02)
- TIMKEN Radial Bearing, Double Seal, 15mm Bore (202PPG)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-104 (Y23810 1-1/4 SC PB 2BT)
- DAYTON Roller Chain, Riveted, 50 ANSI, 10 ft. (2YDW7)
- DAYTON Roller Chain, Riveted, 40 ANSI, 100 ft. (2YDX6)
- DAYTON Roller Chain, Riveted, 50SS ANSI, 10 ft. (2YDZ6)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- DAYTON Roller Chain, Riveted, 40SS ANSI, 10 ft. (2YDZ5)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 35-1r - 3/8in Pitch - Connecting Link (35-1R CL)
- Dayton Chains & Chain Sprockets