Shop All Roller Chains
Dayton
Roller Chain, Riveted, 160 ANSI, 10 ft.
Mfr # 2YDX4
Zoro # G2435517
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 160
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 2 in
Product Information
- Brand Dayton
- MFR # 2YDX4
- Zoro # G2435517
- UPC # 190735237571
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 160 |
Chain Length | 10 ft |
Chain Overall Width | 2.6 in |
Chain Roller Dia. | 1.125 in |
Roller Bushing Width | 1.25 in |
ANSI Chain Size | 160 |
Length | 10 ft. |
Roller Dia. | 1.125" |
Chain Size - Sprockets | 160 |
Pin Length | 2.6 in |
Overall Width | 2.691" |
Outside Pin Dia. | 0.56 in |
Inside Pin Dia. | 0.56 in |
Roller Link Plate Height | 1.882 in |
Hole Dia. | 0.561" |
Plate Height | 1.882 in |
Roller Diameter | 1 1/8 in |
Pin Outside Diameter | 0.56 in |
Overall Length | 10 ft |
Pin Hole Diameter | 0.56 in |
Inside Width | 1.25 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 160, Chain Overall Width 2.6 in, Roller Diameter 1 1/8 in, Tensile Strength 50,000 lbf, Pitch 2 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 1.25 in, Series Standard Riveted, Working Load Limit 11,880 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.56 in, Pin Outside Diameter 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- ACTION PUMP Action Pump N1:1-10.6G 1:1 Oil ratio pump air operated (N1:1-10.6G)
- DAYTON Roller Chain, Riveted, 50SS ANSI, 10 ft. (2YDZ6)
- DAYTON Roller Chain, Riveted, 140 ANSI, 10 ft. (2YDX3)
- DAYTON Roller Chain, Riveted, 100 ANSI, 10 ft. (2YDX1)
- DAYTON Roller Chain, Conveyor, C2040 ANSI, 10 ft. (2YDY1)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- DAYTON Roller Chain, Riveted, 60 ANSI, 10 ft. (2YDW8)
- SENQCIA INSPIRE SERIES C2040Ss Riv 304 Ss ASME/ANSI Dbl Pit RllrChn 100Ft Rl Std 1" Pit, PK100 (C2040SSR100)
- Dayton Roller Chains