Shop All Roller Chains
Dayton
Roller Chain, Riveted, 100 ANSI, 10 ft.
Mfr # 2YDX1
Zoro # G1334496
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Chain Type Standard Riveted
- Industry Chain Size 100
- Chain Length 10 ft
- Chain Material Carbon Steel
- Industry Chain Pitch 1 1/4 in
Product Information
- Brand Dayton
- MFR # 2YDX1
- Zoro # G1334496
- UPC # 190735237540
- Country of Origin Multiple
- Category Roller Chains
Dimensions
Industry Chain Size | 100 |
Chain Length | 10 ft |
Chain Overall Width | 1.62 in |
Chain Roller Dia. | 0.75 in |
Roller Bushing Width | 0.75 in |
ANSI Chain Size | 100 |
Length | 10 ft. |
Overall Width | 1.704" |
Inside Pin Dia. | 0.375 in |
Chain Size - Sprockets | 100 |
Roller Dia. | 0.750" |
Roller Link Plate Height | 1.181 in |
Pin Length | 1.62 in |
Hole Dia. | 0.374" |
Outside Pin Dia. | 0.375 in |
Plate Height | 1.181 in |
Pin Outside Diameter | 0.375 in |
Roller Diameter | 3/4 in |
Inside Width | 0.75 in |
Overall Length | 10 ft |
Pin Hole Diameter | 0.375 in |
Description
Roller Chain, Chain Construction Riveted Pin, Overall Length 10 ft, Material Steel, Chain Number 100, Chain Overall Width 1.62 in, Roller Diameter 3/4 in, Tensile Strength 19,531 lbf, Pitch 1 1/4 in, Number of Strands 1, Pin Contruction Riveted Pin, Inside Width 0.75 in, Series Standard Riveted, Working Load Limit 5,070 lb, Finish Blank, Heavy Series No, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 0.375 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6200 2ZC3 GJN, Single Row Ball Brgs, 6200 2ZC3 GJN (6200 2ZC3 GJN)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCP208-108D1)
- DAYTON Disc, Rotating (H070103-008)
- JET-LUBE Dielectric Grease, Silicone DM, 14 Oz. (73550)
- DAYTON Roller Chain, Riveted, 50NP ANSI, 10 ft. (2YDZ3)
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- DAYTON Roller Chain, Riveted, 50-2 ANSI, 10 ft. (2YDY7)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- DAYTON Roller Chain, Riveted, 60 ANSI, 100 ft. (2YDX9)
- DAYTON Roller Chain, Riveted, 40SS ANSI, 10 ft. (2YDZ5)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL644)
- Dayton Chains & Chain Sprockets