Shop All Relay Sockets
Dayton
Rly Scket, Elvtr, Squre, 14 Pin, 10A, 3.11" L
Mfr # 1EGP7
Zoro # G2275524
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail, Surface
Product Information
- Brand Dayton
- MFR # 1EGP7
- Zoro # G2275524
- UPC # 190735138502
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.18 in |
Depth | 3.3 in |
Width - Relay Socket | 1.18 in |
Depth - Relay Socket | 3.3 in |
Length | 3.11" |
Height - Relay Socket | 1.57 in |
Flat Pin Width | 0.102 in |
Height | 1.57 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color White, Compatible Relays G Series, Contact Rating (AC) 10 A @ 300V, Depth 3.3 in, Height 1.57 in, Standards E84694, Status Indicator None, Width 1.18 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- OMRON Relay Sockets and Hardware (P2CM-S)
- ZORO SELECT Relay Base, 5 Pin (5ZMU8)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Square, 11 Pin (70-788EL11-1)
- Dayton Electrical Relays