Shop All Reversible Exhaust and Supply Fans
Dayton
Reversible Fan, W/ Drive Pkg, 208/230/460V
Mfr # 7AR29
Zoro # G3203216
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Exhaust/Supply Fan Motor HP 5 hp
- Blade Dia. 36 in
- Fan Voltage 208/230/460
- Motor Enclosure Totally Enclosed Fan Cooled
Product Information
- Brand Dayton
- MFR # 7AR29
- Zoro # G3203216
- Country of Origin Multiple
- Category Reversible Exhaust and Supply Fans
Dimensions
Blade Dia. | 36 in |
Dimension F (In.) | 36 3/8 in |
Dimension C (In.) | 6 in |
Dimension A (In.) | 40 in |
Width (In.) | 40 in |
Dia. Opening Required (In.) | 36 in |
Dimension E (In.) | 16 in |
Max. Depth (In.) | 22 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension B (In.) | 22 in |
Dimension D (In.) | 1 in |
Height (In.) | 40 in |
Venturi Depth | 6 in |
For Cut-Out Diameter | 36 in |
Venturi Diameter | 36 1/2 in |
For Cut-Out Height | 38 1/2 in |
Overall Depth | 22 in |
Overall Height | 40 in |
Shaft Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Flange Width | 40 in |
Flange Depth | 1 in |
For Cut-Out Width | 38 1/2 in |
For Cut-Out Length | 38 1/2 in |
Overall Width | 40 in |
Blade Diameter | 36 in |
Description
Exhaust/Supply Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 23,782 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 23,782 cfm, Maximum Noise Level 45 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 16W x 16H x 2D (B2318882)
- ARMSTRONG 75W15 102857-08 Board Mount (75W15)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4295-36)
- DAYTON Rev Fan, 36 In, 208-230/440 V, 1 1/2 HP (7CK49)
- DAYTON Exhaust/Supply Fan, 16 In (10E022)
- DAYTON Reversible Fan, W/ Drive Pkg, 208-230/460V (7AR49)
- DAYTON Exhaust/Supply Fan, 12 In (10E021)
- DAYTON Exhaust/Supply Fan, 16 In, 3 Phase (10E028)
- DAYTON Reversible Fan, W/ Drive Pkg, 115/230V (7AR24)
- DAYTON Exhaust/Supply Fan, 24 In, 3 Phase (10E032)
- Dayton Reversible Exhaust and Supply Fans