Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGH8
Zoro # G3337661
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 17 3/4 in
- Actual Height 17 3/4 in
- Material Galvanized Steel
- Actual Size Height 17 3/4 in
Product Information
- Brand Dayton
- MFR # 2TGH8
- Zoro # G3337661
- UPC # 190735233412
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 17 3/4 in |
Actual Height | 17 3/4 in |
Actual Size Height | 17 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGC5, 2TGE3, 2TGG1 |
Material Thickness | 20 ga |
Product Type | Damper Retaining Angle |
Description
Retaining Angle, Actual Height 17 3/4 in, Actual Width 17 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- AMERI-VENT Thimble Wall Double B-Gas 6In (6EWT)
- ESSEX WHITE RODGERS Refrant Control (1609-90)
- B & K DuraVent PelletVent 4 in. D X 36 in. L Galvanized Steel Double Wall Stove Pipe (4PVL-36R)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK16)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGE6)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- Dayton Dampers