Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGH7
Zoro # G1196492
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 15 3/4 in
- Actual Height 15 3/4 in
- Material Galvanized Steel
- For Use With 2TGC4, 2TGE2, 2TGF9
Product Information
- Brand Dayton
- MFR # 2TGH7
- Zoro # G1196492
- UPC # 190735233405
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 15 3/4 in |
Actual Height | 15 3/4 in |
Actual Size Height | 15 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
For Use With | 2TGC4, 2TGE2, 2TGF9 |
Standards | UL 555 |
Product Type | Damper Retaining Angle |
Material Thickness | 20 ga |
Description
Retaining Angle, Actual Height 15 3/4 in, Actual Width 15 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Glass HEPA Filter, TP01/TP02/BP01 (972426-01)
- MTM HYDRO MTM Heat Replacement Filter Cartridge For Blaze 200, Blaze 300 & Blast 360 (48.7154)
- AIR HANDLER 16x22-1/4x1 Synthetic Pleated Air Filter, MERV 8 (6B954)
- U.S. MOTORS Motor, 1/6HP, 1050RPM, 115V, 60HZ, 42Y, ODP (1127P)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK14)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK20)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG6)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- Dayton Fire and Smoke Dampers