Shop All Fire and Smoke Dampers
Dayton
Retaining Angle, Vertical or Horizontal
Mfr # 2TGH3
Zoro # G0736802
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical or Horizontal
- Actual Width 13 3/4 in
- Actual Height 11 3/4 in
- Material Galvanized Steel
- Standards UL 555
Product Information
- Brand Dayton
- MFR # 2TGH3
- Zoro # G0736802
- UPC # 190735233368
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 13 3/4 in |
Actual Height | 11 3/4 in |
Actual Size Height | 11 3/4 in |
Details
Item | Retaining Angle |
Mounting Type | Vertical or Horizontal |
Material | Galvanized Steel |
Standards | UL 555 |
For Use With | 2TGA9, 2TGD7, 2TGF5 |
Product Type | Damper Retaining Angle |
Material Thickness | 20 ga |
Description
Retaining Angle, Actual Height 11 3/4 in, Actual Width 13 3/4 in, Material Galvanized Steel, Standards UL 555, Fusible Link Temperature Not Applicable, Product Type Damper Retaining Angle, Material Thickness 20 ga, Mounting Type Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1408-250A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- BIG ASS FANS Standard-Duty Industrial Fan, Variable Speeds, Black (F-AE1-3001L10S34)
- AIR-VENT Air Vent 81202 12 x 12 in. White Aluminum Louver (455931)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DAYTON Insulated Access Door, 12 In, Square, Steel (5EFT3)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGC9)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DAYTON Square Fire/Smoke Damper, 23-3/4 In. W (3HGK5)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGD4)
- Dayton Fire and Smoke Dampers