Shop All Replacement Propellers
Dayton
Replacement Propeller, 30 in.dia.
Mfr # 41TH83
Zoro # G6298848
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Pitch 12 Degrees
- Number of Blades 3
- Blade Material Aluminum
Product Information
- Brand Dayton
- MFR # 41TH83
- Zoro # G6298848
- UPC # 190735957202
- Country of Origin China
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Pitch | 12 Degrees |
Number of Blades | 3 |
Blade Material | Aluminum |
HP | 1/2 hp |
Rotation | CW Facing Discharge |
Item | Replacement Propeller |
RPM | 1100 RPM |
For Use With | 6ALE9D, 6ALF1D |
Description
Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 12 Degrees , Rotation CW Facing Discharge, Number of Blades 3, HP 1/2 hp, RPM 1100 RPM, Blade Material Aluminum, For Use With 6ALE9D, 6ALF1D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- ESSICK AIR Frame and Wick For, 800 Series (4V3398020 GRY)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- LENNOX Reversing Valve, 1/2"X7/8"Odf 24V (42W59)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- DAYTON Propeller, Dia 2 1/2 In, Bore Dia 3/16 In (5JLK5)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- DAYTON Replacement Fan Blade (508183)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- YORK Fan Blade 3, 30" dia., 18 deg., 5/8", CW (S1-026-25579-000)
- Dayton Replacement Propellers