Shop All Exhaust and Supply Fan Accessories
Dayton
Replacement Grille Kit, 14.875" L, 13.25"W
Mfr # 484728
Zoro # G204397729
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Grille and Hardware to Mount Replacement Grille, (2) Screws with Screw Covers
- Overall Depth 13/16 in
- Material Polystyrene
- Overall Length 14 3/4 in
- Finish Unfinished
Product Information
- Brand Dayton
- MFR # 484728
- Zoro # G204397729
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Overall Depth | 13/16 in |
Overall Length | 14 3/4 in |
Overall Width | 13 1/4 in |
Details
Item | Replacement Ceiling Fan Grille |
Includes | (1) Grille and Hardware to Mount Replacement Grille, (2) Screws with Screw Covers |
Material | Polystyrene |
Finish | Unfinished |
Color | White |
Product Type | Replacement Grille Kit |
Description
Replacement Ceiling Fan Grille, Compatible Grainger Part Number 60KU30, 60KU42, 60RG30, 60RG31, 60RG32, 60RG33, 60RG34, 60RG35, 60RG36, 60RG37, 60RG38, 60RG39, 60RG40, 60RG41, 60RG42, 60RG43, Includes (1) Grille and Hardware to Mount Replacement Grille, (2) Screws with Screw Covers, Material Polystyrene, Overall Length 14 3/4 in, Overall Width 13 1/4 in, Finish Unfinished, Color White, Overall Depth 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K359)
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- QUIETCOOL QUIETCOOL Steel 16.5"H 9.75"W Exhst Fan (AFG PRO-2.0)
- RHEEM 43-25134-07 Capacitor - 20/370 (43-25134-0)
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location (10D996)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- DAYTON Exhaust Fan, 30 In, Hazardous Location (10E020)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- DAYTON Guard Mounted Exhaust Fan, Blade 10" Dia. (484X52)
- DAYTON Exhaust Fan, 16 In, 1201 CFM (10D956)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- Dayton Exhaust and Supply Fan Accessories