Shop All Axial Fans and Accessories
Dayton
Replacement Filter Media
Mfr # 31CC71
Zoro # G8497237
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/8 in
- Height 3 5/8 in
- Width 3 5/8 in
- Material Polyurethane Foam, UL94HF-1
- For Fan Size (In.) 3-5/8
Product Information
- Brand Dayton
- MFR # 31CC71
- Zoro # G8497237
- UPC # 190735249345
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 1/8 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
For Fan Size (In.) | 3-5/8 |
For Fan Size | 3-5/8" |
Details
Material | Polyurethane Foam, UL94HF-1 |
Item | Replacement Filter Media |
Agency Compliance | UL, RoHS, E60874, E56070 |
Standards | E56070, E60874, RoHS, UL |
Media Material | Polyurethane Foam |
Fits Fan Shape | Square |
Radiator Connection | 3 5/8 in |
Description
Replacement Compact Axial Fan Filter Media, Radiator Connection 3 5/8 in, Media Material Polyurethane Foam, Fits Fan Shape Square, 3 5/8 in Height, 3 5/8 in Width, 1/8 in Depth, Finish Black, PPI Rating 30, Standards E56070, E60874, RoHS, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN HEARTH Log Hoop 40 in.Tube Stl Blk (15209)
- TECUMSEH Relay Kit, K71-10 (K71-10)
- CECO CECO DOOR LOUVER KIT 24X12 (LV-IY-S 24 x12)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUW1)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW3)
- DAYTON Fan Guard, 3-5/8"x3-5/8" (31CC67)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (4YD81)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (3RP14)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW8)
- DAYTON Fan Guard, 4-11/16" (31CC76)
- Dayton Axial Fans and Accessories