Shop All Axial Fans and Accessories
Dayton
Replacement Filter Media, 3-1/16"x3-1/16"
Mfr # 31CC59
Zoro # G8497115
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/8 in
- Height 3 1/16 in
- Width 3 1/16 in
- Material Polyurethane Foam, UL94HF-1
- Depth (In.) 1/8
Product Information
- Brand Dayton
- MFR # 31CC59
- Zoro # G8497115
- UPC # 190735249222
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 1/8 in |
Height | 3 1/16 in |
Width | 3 1/16 in |
Depth (In.) | 1/8 |
For Fan Size (In.) | 3-1/8 |
Width (In.) | 3-1/16 |
Height (In.) | 3-1/16 |
For Fan Size | 3-1/8" |
Details
Material | Polyurethane Foam, UL94HF-1 |
Agency Compliance | UL, RoHS, E60874, E56070 |
Item | Replacement Filter Media |
For Use With | 4YD95 |
PPI Rating | 30 |
Standards | E56070, E60874, RoHS, UL |
Fits Fan Shape | Square |
Media Material | Polyurethane Foam |
Radiator Connection | 3 1/8 in |
Description
Replacement Compact Axial Fan Filter Media, Radiator Connection 3 1/8 in, For Use With 4YD95, Media Material Polyurethane Foam, Fits Fan Shape Square, 3 1/16 in Height, 3 1/16 in Width, 1/8 in Depth, Finish Black, PPI Rating 30, Standards E56070, E60874, RoHS, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- KOCH FILTER 20x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-021)
- AIR SYSTEMS INTL Ventilation Kit, 25 ft., Yellow (SVH-25)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU6)
- DAYTON Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel (4YD87)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD74)
- DAYTON Standard Round Axial Fan, 230V AC, 454/537 cfm (55VD31)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- Dayton Axial Fans and Accessories