Shop All Air Cleaner Filters
Dayton
Replacement Filter, HEPA, Carbon, Photocat
Mfr # 2HPD9
Zoro # G1995892
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 3 13/16 x 1 1/2 x 6 1/2
- Nominal Height 3 13/16"
- Nominal Width 1 1/2"
- Nominal Depth 6 1/2"
- For Use With 2HPD5
Product Information
- Brand Dayton
- MFR # 2HPD9
- Zoro # G1995892
- UPC # 190735220634
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 3 13/16 x 1 1/2 x 6 1/2 |
Nominal Height | 3 13/16" |
Nominal Width | 1 1/2" |
Nominal Depth | 6 1/2" |
Actual Depth | 1 7/16 in |
Actual Height | 5 1/2 in |
Actual Width | 3 3/4 in |
Details
For Use With | 2HPD5 |
Item | HEPA, Carbon, and Photocatalyst Filter |
Frame Included | Yes |
Filter Efficiency | 99.97% |
Includes Frame | Yes |
Number of Layers | 3 |
Performance Rating | MERV 17 |
Frame Material | Paper |
Compatible Manufacturer Model Number | 2HPD5 |
Media Material | Coconut Shell, Titanium Dioxide |
Number of Filters | 1 |
Filter Type | HEPA; Carbon; Photocatalyst |
Filters Out | Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses |
Filters Down To | 0.3 micron |
Filter Layer Type | Carbon, Ti02 Filter |
Shop By | Closeouts |
Type | HEPA, Carbon, and Photocatalyst |
Description
HEPA, Carbon, and Photocatalyst Filter, Filter Type HEPA; Carbon; Photocatalyst, Performance Rating MERV 17, Actual Depth 1 7/16 in, Actual Height 5 1/2 in, Actual Width 3 3/4 in, Compatible Grainger Part Number 2HPD5, Compatible Manufacturer Model Number 2HPD5, Number of Filters 1, Media Material Coconut Shell, Titanium Dioxide, Filter Layer Type Carbon, Ti02 Filter, Nominal Depth 6 1/2 In., Nominal Height 3 13/16 In., Nominal Width 1 1/2 In., Filters Down To 0.3 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Whf Wall Heater 120V 1500-750W White (WHF1215-W)
- SUPCO Start Capacitor, CS829995X110 (CS829-995X110)
- EMPIRE COMFORT SYSTEMS Vent Safety Switch (R3239)
- DAYTON Exhaust Ventilator, 3/4 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A421)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- DAYTON HEPA Filter, For G1208681 (2HNP8)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- DAYTON Fiberglass Pad Pre-filter (2HNT4)
- DAYTON Replacement Filter, PreFilter, 2HPD4, 2HPD5 (2HPD6)
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, C Assembly (WL008)
- Dayton Air Cleaner Filters