Shop All Fan Parts
Dayton
Replacement Blower 'Wheel
Mfr # 2ZB45
Zoro # G2187857
original price:
$919.80
30% off
new price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3C107
- Material Steel
- Fits Brand Dayton
- Includes Set Screws
- Rotation CW/CCW
Product Information
Dimensions
Wheel Diameter | 19 1/8 in |
Blade Width | 6.6 in |
Bore Diameter | 1 7/16 in |
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 19 1/8 in, Bore Diameter 1 7/16 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 2,994 RPM, Number of Blades 6, Blade Width 6.6 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 3C107, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLO Duraflo 626110-00 Gable Vent, 22 in L x 16-1/2 in W Rough Opening, Polypropylene, White (626110-00)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- AAF FLANDERS 24X36X1 Fbg Furn Filter (10055.012436)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- DAYTON Filter (HVGR40FG)
- DAYTON Overload Protector (HV40015G)
- DAYTON Power Cord (VEGGS45911G)
- DAYTON Replacement Wheel (6366463)
- DAYTON Replacement Propeller (6377989)
- DAYTON BLDC Motor (VEGGS45909G)
- TRUE MANUFACTURING Door Gasket, 25-7/8" x 28-1/2" (932586)
- Dayton Fan Parts