Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 48 In.
Mfr # 23NU14
Zoro # G5673753
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 48 in
- Bore Dia. (In.) 3/4 in
- Number of Blades 3
- HP 1 hp
- Blade Material Aluminum
Product Information
- Brand Dayton
- MFR # 23NU14
- Zoro # G5673753
- UPC # 190735186442
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 48 in |
Bore Dia. (In.) | 3/4 in |
Bore Dia. (mm) | 19.05 mm |
Details
Number of Blades | 3 |
HP | 1 hp |
Blade Material | Aluminum |
RPM | 850 RPM |
Drive Type | Direct |
Item | Blade Propeller |
For Use With | 6ALE4 |
Description
Blade Propeller, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 3/4 in, Bore Dia. (mm) 19.05 mm, Number of Blades 3, HP 1 hp, RPM 850 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 6ALE4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Thermostat (4200-505)
- MR. HEATER Propane Hose/Regulator Assembly, 5 ft. (F273071)
- DAYTON Replacement Fan Panel and Drive Frame (50K346)
- ERIE Valve Body, 1/2inNPT, 3 Way, 3.0 CV (VT3222)
- DAYTON Propeller, Dia 2 1/2 In, 20 Deg Pitch (2PYP7)
- DAYTON Propeller, 12 In, 1/2 Bore, 1160 CFM (3GTE7)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Replacement Propeller (GGS_47330)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Propeller, 18 In, 1/2 Bore, 2840 CFM (3GTE9)
- DAYTON Propeller, Dia 8 In, 23 Deg Pitch (2PYT6)
- Dayton Fan Blades and Propellers