Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 24 In.
Mfr # 23NU09
Zoro # G5680123
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- RPM 825 RPM
- For Use With 2RDZ1
Product Information
- Brand Dayton
- MFR # 23NU09
- Zoro # G5680123
- UPC # 190735186398
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
RPM | 825 RPM |
For Use With | 2RDZ1 |
Item | Blade Propeller |
Drive Type | Direct |
Blade Material | Aluminum |
HP | 1/3 hp |
Description
Blade Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/3 hp, RPM 825 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 2RDZ1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Force Ceiling Heater (157)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- SCOTSMAN Drip Tray, For 56FJ96, Fits Scotsman (A40298-002)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Propeller, Dia 7 In, 30 Deg Pitch (2PYN3)
- DAYTON Blade, Fan, 20 In (4C462)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D981PG)
- DAYTON Replacement Blade, 30 In., RPM: 1100 (23NU16)
- DAYTON Blade, Fan, 16 In (2C358)
- Dayton Fan Blades and Propellers