Shop All Pump Parts
Dayton
Repair Kit, For 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1
Mfr # 21TH09
Zoro # G8208085
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1
- Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Product Information
- Brand Dayton
- MFR # 21TH09
- Zoro # G8208085
- UPC # 190735167380
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
Includes | (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Compatible with Manufacturer Model Number | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
Gasket Material | Viton |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Manufacturer Model Number [NEW] | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
Compatible with Manufacturer Part Number | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
Compatible Grainger Part Number | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
Compatible Manufacturer Part Number | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
Compatible Manufacturer Model Number | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
For Use with Mfr. Model Number | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
For Use With Mfr. Model Number | 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1, Compatible with Grainger Part Number 2ZXJ7, 2ZXJ8, 2ZXJ9, 2ZXK1, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuel Nozzle Straight Spout, 1 x1 In (5URH1)
- K2 PUMPS 2 in. x 36 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP36305K-80)
- FLOWSERVE Seal, Pump Shaft (9T-125-227)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- DAYTON Adapter, 1-1/4 Npt x 3/4 Nh (022467)
- DAYTON External Retaining Ring (PPO6ZN008G)
- DAYTON Mechanical Seal, Seat Assembly (PPR8ZN006G)
- DAYTON Shaft And Bearing Assembly (PPTPXX703G)
- DAYTON Check Valve Assembly (PP60370G)
- DAYTON Ball 50t (770693)
- SPRINGER PARTS Hoffman® Pump Rebuild Kit; Replaces Hoffman® 180013 (FK27180013SP)
- Dayton Pump Parts