Shop All Balancing and Zoning Dampers
Dayton
Remote Balancing Damper, 6 In
Mfr # 48C159
Zoro # G6992361
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V actuator
- Blade Material Galvanized Steel
- Frame Depth (In.) 6 3/8 in
- Actuator 9V
- Type Round
Product Information
- Brand Dayton
- MFR # 48C159
- Zoro # G6992361
- UPC # 190735320020
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Frame Depth (In.) | 6 3/8 in |
Damper Dia. (In.) | 6 in |
Duct Dia. (In.) | 6 in |
Rough Opening Width | 6 in |
Rough Opening Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Overall Length | 6 3/8 in |
Overall Diameter | 5 7/8 in |
Description
Remote Motorzed Balancng Damper,6 In. dia, For Nominal Duct Diameter 6 in, Damper Application Balancing, Number of Panels 1, Overall Height Not Applicable, Overall Length 6 3/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wg, Overall Diameter 5 7/8 in, Rough Opening Length Not Applicable, Rough Opening Width 6 in, Damper Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING 20 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 3368 CFM (ILG8SF20V-ST)
- AIRCARE Demineralization Cartridge, PK3 (AU5003PK)
- MRCOOL 2.5 Ton Vertical Evaporator Coil - 17.5" Cabinet (MCVP30BNPA)
- HONEYWELL Electric Actuator, On/Off, 24VAC (MS8120F1002)
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- DAYTON Balancing Damper, Round, 8 In, Diameter (2TFX8)
- DAYTON Remote Balancing Damper, 12 In (48C162)
- DAYTON Balancing Damper, Round, 10 In, Diameter (2TFX9)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- DAYTON Square Balancing Damper, 8x8 (22CV78)
- IO HVAC CONTROLS Damper Assembly, 8x6" (D-Z1-0806)
- Dayton Dampers