Shop All Relief Valves
Dayton
Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT
Mfr # 4KGZ9
Zoro # G0288924
original price:
$38.55
10% off
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" (M)NPT
- Connection Type MNPT x FNPT
- Body Material Nylon
- Max. Fluid Temp. (F) 180 Degrees F
- Max. Pressure (PSI) 150 psi
Product Information
- Brand Dayton
- MFR # 4KGZ9
- Zoro # G0288924
- UPC # 190735327661
- Country of Origin India
- Category Relief Valves
Dimensions
Inlet Size | 3/4" (M)NPT |
Details
Connection Type | MNPT x FNPT |
Body Material | Nylon |
Item | Valve |
Max. Fluid Temp. (F) | 180 Degrees F |
Max. Pressure (PSI) | 150 psi |
Max. Flow GPM | 13 |
Outlet Port (In.) | 3/4 (F)NPT |
For Use With | Postive Displacement Pumps |
Inlet Port (In.) | 3/4 (M)NPT |
Factory Set Pressure | 150 psi |
Type | Pressure Relief |
Wetted Materials | Nylon |
Pressure Range (PSI) | 0 to 150 |
Pressure Adjustment Range | 0 to 150 psi |
Application | For Prevention of Damage to Positive Displacement Pumps |
Max. Pressure | 150 psi |
Description
Valve, Pressure Relief, Max. Flow GPM 13, Flow Range (GPM) -, Pressure Range (PSI) 0 to 150, Max. Fluid Temp. (F) 180, Body Material Nylon, Wetted Materials Nylon, Inlet Port (In.) 3/4 (M)NPT, Outlet Port (In.) 3/4 (F)NPT, Bypass Port (In.) -, Max. Pressure (PSI) 150, Height (In.) -, -, Application For Prevention of Damage to Positive Displacement Pumps, -, For Use with Pump Numbers -, Includes -, For Use With Postive Displacement Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spray Holder M964467-0020A (M964467-0020A)
- TECHNIFIT Fitting, PTC, Union "Y", 10mm (PY10)
- ZORO SELECT Flush Bushing, 3 In x 1-1/2 In SpigotxHub (1WJB9)
- ZORO SELECT 3/4" FNPT Galvanized Cross (5P986)
- DAYTON Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT (4KHA3)
- DAYTON Relief Valve, 40 GPM, 1 NPT x 3/4 NPT (4KHA2)
- DAYTON Relief Valve, 6 GPM, 1/2 NPT x 1/2 NPT (4KGZ8)
- DAYTON Relief Valve, 25 GPM, 3/4 NPT x 3/4 NPT (4KHA1)
- DAYTON Relief Valve, 6 GPM, 3/4 NPT x 3/4 NPT (4KGZ7)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 50 psi (6010DCE01-AM0050)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 100 psi (88A2A1M1K1-100)
- Dayton Relief Valves