Shop All Relay Sockets
Dayton
Relay Socket, Finger Safe, Square, 14 Pin
Mfr # 1EGP8
Zoro # G0487654
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail
Product Information
- Brand Dayton
- MFR # 1EGP8
- Zoro # G0487654
- UPC # 190735138519
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth - Relay Socket | 3.12 in |
Length | 3.12" |
Depth | 3.12 in |
Width - Relay Socket | 1.06 in |
Height - Relay Socket | 1.69 in |
Width | 1.06 in |
Height | 1.69 in |
Flat Pin Width | 0.102 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color White, Compatible Relays G Series, Contact Rating (AC) 10 A @ 300V, Depth 3.12 in, Height 1.69 in, Standards E84694, Status Indicator None, Width 1.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Datacom Surge Protector, 10 Outlet, Black (TLP1008TELTV)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0601BD)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 14 Pin, 10A (RXZE2M114)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvtr, Squre, 8 Pin (RXZE2S108M)
- OMRON Relay Scket, Finger Safe, Square, 5 Pin, 10A (P2RF-05-S)
- Dayton Electrical Relays