Shop All Relay Sockets
Dayton
Relay Socket, Elevator, Square, 14 Pin, 10A
Mfr # 1EGR1
Zoro # G0839167
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 4PDT
- Mounting - Relay DIN Rail
Product Information
- Brand Dayton
- MFR # 1EGR1
- Zoro # G0839167
- UPC # 190735138533
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 1.06 in |
Depth - Relay Socket | 3.34 in |
Height - Relay Socket | 2.4 in |
Width - Relay Socket | 1.06 in |
Depth | 3.34 in |
Length | 3.34" |
Flat Pin Width | 0.102 in |
Height | 2.4 in |
Description
Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color White, Compatible Relays G Series, Contact Rating (AC) 10 A @ 300V, Depth 3.34 in, Height 2.4 in, Standards E84694, Status Indicator None, Width 1.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HSN-100 3/16 Blk 6)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- SIEMENS Relay Socket, Screw Clamp, 11 Pins (3TX71444E8)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- Dayton Electrical Relays