Shop All Alternating Relays
Dayton
Relay, Alternating
Mfr # 6C052
Zoro # G2573532
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Product Information
- Brand Dayton
- MFR # 6C052
- Zoro # G2573532
- UPC # 190735360453
- Country of Origin United States
- Category Alternating Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Overall Height - Relay | 3.1 in |
Overall Depth | 3.1 in |
Body Depth | 2.9 in |
Body Height | 2.4 in |
Body Width | 1.7 in |
Description
Alternating Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates First Load to be Energized, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (SNAP5262GYTRA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Green (9001KR25GH6)
- DAYTON Relay, Alternating (6C053)
- DAYTON Relay, Alternating (6C051)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-AME)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AGE)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- Dayton Alternating Relays