Shop All Flange Mount Relays
Dayton
Relay, 8 Pins, Dpdt
Mfr # 5YR14
Zoro # G0941482
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Side Flange
Product Information
- Brand Dayton
- MFR # 5YR14
- Zoro # G0941482
- UPC # 190735356005
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Depth - Relay | 1.37 in |
Body Height - Relay | 1.9 in |
Overall Height - Relay | 2.15 in |
Overall Depth | 2.15 in |
Body Height | 1.9 in |
Body Depth | 1.37 in |
Description
Flange Mount Relay, Coil Voltage 24V DC, Contact Form DPDT, Electrical Connection Plug-In Terminal, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Side Flange, Body Depth 1.37 in, Body Height 1.9 in, Contact Material Silver Alloy, Maximum Switching Capacity 1.2 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- ACT Standard Cable Tie, L 17", 50 Lbs, Black (17-50-UV-100)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SH1-05)
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- DAYTON Relay, 11 Pins, 3pdt (5YP93)
- OMRON Relay, 8Pin, SPDT, 15A, 240VAC (LY1F-AC220/240)
- Dayton Flange Mount Relays