Shop All Speed Reducers
Dayton
Reducer, Speed, 90 RPM
Mfr # 4Z502
Zoro # G0677126
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 19:1
- Input RPM 1725 rpm
- Nominal Output RPM 90 RPM
- Shaft Orientation Parallel Inline
- Finish Gloss Black Powder Coated
Product Information
- Brand Dayton
- MFR # 4Z502
- Zoro # G0677126
- UPC # 190735340738
- Country of Origin United States
- Category Speed Reducers
Description
Speed Reducer, Gear Type Spur, Maximum Output Speed 90 RPM, Gear Ratio 19:1, Rotation -, Maximum Input Horsepower 0.33 hp, Maximum Output Torque 225 in-lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Needle, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-112)
- LOC-LINE Flex Hose Adapter, 1/4 In to 1/8 In, PK4 (41411)
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z304)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z459)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RP12)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD49)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- Dayton Gear Drives & Speed Reducers