Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 2200 RPM, 1 Phase, Direct, Steel
Mfr # 70214933X
Zoro # G2560424
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 150
- Drive Type Direct Drive
- Full Load Amps 1.54/1.45
- Housing Material Steel
- Inlet Dia. 3 5/8 in
Product Information
- Brand Dayton
- MFR # 70214933X
- Zoro # G2560424
- UPC # 190735360873
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 5/8 in |
Overall Height | 6 1/4 in |
Overall Width | 7 5/8 in |
Blower Wheel Diameter | 4 1/4 in |
Dimension C | 6 1/8 in |
Dimension J | 4 3/8 in |
Blower Wheel Width | 2 in |
Dimension D | 3 in |
Outlet Width | 2 15/16 in |
Dimension K | 4 in |
Dimension L | 3 3/4 in |
Lead Length | 12 in |
Overall Depth | 5 1/4 in |
Dimension M | 3 3/8 in |
Dimension E | 8 5/16 in |
Dimension A | 7 1/8 in |
Dimension F | 3 5/16 in |
Dimension B | 7 5/8 in |
Outlet Height | 2 9/16 in |
Inlet Diameter | 3 5/8 in |
Wheel Diameter | 4 1/4 in |
Flange Size | 4 3/8 in W x 4 in H |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 2 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 4 1/4 in, Airflow @ 0.000 in SP 152 cfm, Airflow @ 0.100 in SP 150 cfm, Airflow @ 0.400 in SP 140 cfm, Airflow @ 0.500 in SP 136 cfm, Airflow @ 1.000 in SP 106 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J472)
- SQUARE D 1/4 in. 2Pole # Swtch; 70Op 90Cl (9013GHG2J26X)
- FANTECH Inline Fan, 6 In. Dia. (FR160)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (45NM97)
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (3FRE9)
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct (1TDU6)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDT3)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (1TDR4)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- Dayton OEM Specialty Blowers