Shop All OEM Specialty Blowers
This Product is Discontinued
Dayton
Rectangular OEM Blower, 1570 RPM, 1 Phase, Direct, Steel (Discontinued)
Mfr # 70086133
Zoro # G2741837
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.100-In. SP 476
- Drive Type Direct Drive
- Full Load Amps 3.25/3.50
- Housing Material Steel
- Inlet Dia. 5 3/8 in
Product Information
- Brand Dayton
- MFR # 70086133
- Zoro # G2741837
- UPC # 190735362501
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 3/8 in |
Overall Height | 12 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 6 1/4 in |
Dimension E | 12 in |
Dimension M | 5 in |
Dimension L | 6 in |
Dimension J | 6 5/8 in |
Overall Depth | 10 1/4 in |
Dimension D | 5 1/4 in |
Dimension F | 4 7/16 in |
Lead Length | 12 in |
Outlet Width | 5 1/8 in |
Dimension A | 10 5/16 in |
Dimension K | 5 5/8 in |
Outlet Height | 4 1/8 in |
Blower Wheel Width | 4 1/4 in |
Dimension C | 9 1/2 in |
Dimension B | 11 1/8 in |
Wheel Dimensions | 6 1/4 in Dia. x 4 1/4 in W |
Inlet Diameter | 5 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 4 1/4 in |
Outlet Size | 4 1/8 in x 5 1/8 in |
Wheel Diameter | 6 1/4 in |
Flange Size | 6 5/8 in W x 5 5/8 in H |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 6 1/4 in, Airflow @ 0.000 in SP 495 cfm, Airflow @ 0.100 in SP 476 cfm, Airflow @ 0.400 in SP 416 cfm, Airflow @ 0.500 in SP 387 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.