Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 7-3/4x15-3/4 In.
Mfr # 2TGF7
Zoro # G2671977
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Recommended Retaining Angle 2TGH5
Product Information
- Brand Dayton
- MFR # 2TGF7
- Zoro # G2671977
- UPC # 190735233238
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Width | 16 in |
Damper Depth | 3 11/16 in |
Damper Height | 7 3/4 in |
Nominal Duct Height | 8 in |
Damper Width | 15 3/4 in |
Rough Opening Width | 16 in |
Overall Height | 7 3/4 in |
Overall Width | 15 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
15.75 In.H 7.75 In.W 3.7 In.L GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.6 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Refrigerant Evacuation Pump, 39.0 lb. (HVP12)
- DAYTON Supply Vent, 18 1/2 In (7D525)
- DAYTON Blower, Duct, 15-1/16 In, Less Drive Pkg (5ZCP4)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGC2)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH3)
- DAYTON Round Fire/Smoke Damper, 350 Deg F (3HGL5)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR8414F2GA)
- Dayton Fire and Smoke Dampers