Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 7-3/4x15-3/4 In.
Mfr # 2TGC2
Zoro # G2043745
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Vertical
- Shape Rectangular
- Includes UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Shape Rectangular
Product Information
- Brand Dayton
- MFR # 2TGC2
- Zoro # G2043745
- UPC # 190735232910
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Width | 15 3/4 in |
Damper Height | 7 3/4 in |
Nominal Duct Height | 8 in |
Damper Depth | 3 11/16 in |
Nominal Duct Width | 16 in |
Rough Opening Width | 16 in |
Overall Height | 7 3/4 in |
Overall Width | 15 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
15.8 In.H 7.8 In.W 3.7 In.L GStl Grvty Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.6 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- ROBERTSHAW Pilot Burner 3-Wire, NG, 30V AC, 3 1/4 in L., Hot Surface, Plug, Striker (1830-620K)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- NU-CALGON Refrigeration Oil Refractometer (4815-0)
- DAYTON Fusible Link, 1/2 in W, 1 1/2 in H, 165 Degrees F (2TGJ3)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Access Door, 10 In, Square, Galvanized Stl (5EFT2)
- Dayton Fire and Smoke Dampers