Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W
Mfr # 400C58
Zoro # G2050793
product price: $1,000.99
/ea
Free Shipping & Returns
$1,000.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Programmable Touchscreen
- Watts 4000
- BtuH 13,650
- Heater Voltage 240 V AC
- Electric Heater Phase 1
Product Information
- Brand Dayton
- MFR # 400C58
- Zoro # G2050793
- UPC # 685360156712
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-3/8" |
Wall Opening Depth | 3-1/2" |
Grille Depth | 1 3/8 in |
Grille Width | 14 3/8 in |
Wall Opening Height | 18-1/4" |
Grille Height | 18 1/4 in |
Housing Depth | 3 3/4 in |
Housing Height | 18 1/4 in |
Housing Width | 14 3/8 in |
Manufacturers Warranty Length | 1 yr On Unit, 5 yr On Element |
Rough-In Width | 14 3/8 in |
Rough-In Depth | 3 1/2 in |
Minimum Mounting Height from Floor | 12 in |
Rough-In Dimensions - H x W x D | 18-1/4 in x 14-3/8 in x 3-1/2 in |
Rough-In Height | 18 1/4 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 4000 Watts, 13,650 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/8 In., Color White, 7.5 to 16.7 Amps AC, Wall Opening Depth 3-1/2 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 100 Degrees F, Grille Material Steel, Grille Width 14 3/8 in, Grille Depth 1 3/8 in, Grille Height 18 1/4 in, Housing Width 14 3/8 in, Housing Depth 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Pcbep101Sf Variable Speed (PCBEP101SF)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 11 (2JVL1)
- DANFOSS Tua/Tuae Orifice Assembly 05 (068U1035)
- TEMPCO Precision Tank Heater, 1000W (TAT30002)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (2HAD1)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (3ENC8)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD5)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (3END6)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK70)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG20)
- HEAT STORM 400 Watt 24x 24 Radiant Wall Heater (HS-2424-AL)
- Dayton Electric Wall Heaters