Shop All Indicator Lights
Dayton
Raised Indicator Light, Red, 120V
Mfr # 22NY60
Zoro # G5315213
original price:
$15.73
14% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Red
- Lamp Type LED
- Shape ROUND
Product Information
- Brand Dayton
- MFR # 22NY60
- Zoro # G5315213
- UPC # 190735172797
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 18mm Mounting dia |
Panel Cutout Diameter | 18 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Red |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
Current Drawn | 5.9 mA |
Average Life | 25,000 hr |
Standards | UL Listed |
IP Rating | IP65 |
Panel Thickness | 0.047 in to 0.114 in |
Body Material | Nylon |
Lens Color | Red |
Includes Lens | Lens Included |
Head Style | Raised |
Voltage Rating - Maximum | 120 V AC |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 120V AC, Size 18mm Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 5.9 mA, Average Life 25,000 hr, IP Rating IP65, Panel Thickness 0.047 in to 0.114 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.20A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2/10-R)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 40 A, Reversing: No (LC1D40ABNE)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- DAYTON Lamp Module and Contact Block, 22mm, 1NC (30G173)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- DAYTON Raised Indicator Light, 22mm, 24V Green (22NY98)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- Dayton Switches